Beli knipex tang di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KNIPEX Flat Nose Pliers Insulated of Plastic (Tang Jepit)Deskripsi:-1000V insulation specification-European standard EN60900 compliant product.-Made of reinforced fiberglass with insulation specification for the whole body.-The handle is soft and easy to grip.atribut:
- Total Length: 180mm
- KNIPEX Diagonal Cutting Pliers Insulation Stripper (Tang Potong)Deskripsi:- With long cutter- High cutting capacity due to high leverage joint- Precision stripping holes for single conductors of 1.5 and 2.5 mm²- Convenient cutting of NYM cables up to 5 x 2.5 mm²- Long tips for ultra fine cutting work also in confined areas- Induction-hardened precision blades, cutting edge hardness approx. 60 HRC- Vanadium electric steel, forged, multi stage oil-hardenedatribut:
- Cutting Capacities Soft Wire (diameter) (mm): Ø 2.5
- AWG: 16 / 14
- Cutting Capacities Medium Hard Wire (diameter) (mm): Ø 1.5
- Handles: with multi-component grips
- REACH Compliant: no
- RohS Compliant: no
- Stripping Capacity (mm²): 1.5 / 2.5
- KNIPEX Combination Pliers High Leverage (Tang Jepit Kombinasi)Deskripsi:-With the lever design making the best use of the principle of leverage capable of alleviating fatigue by 35% compared to normal types.-The shape of the gripping surface can adapt to those of boards and pipes, and can serve a wide range of different purposes.-Soft wire, hard wire and piano wire can be cut with the side cutter.-Thicker cables can also be cut with the longish side cutter.-The hardness of the cutting part to which an elaborate quenching treatment has been processed is about HRC64.atribut:
- Material: Oil quenched and tempered high-grade special tool steel
- KNIPEX Powerful Pliersatribut:
- Handle: Comfort type
- Cutting Capacity (phi mm) Aluminum Wire: 14.0
- Overall Length (mm): 225
- Cutting Capacity (phi mm) Copper Wire: 14.0
- Cutting Capacity (phi mm) Hard Wire: 3
- Cutting Ability (phi mm) Piano Wire: 2.5
- Material: Oil-hardened and tempered high-grade special tool steel
- TRUSCO Number: 447-0214
- Weight (g): 409
- KNIPEX Diagonal Cutting Pliers (Tang Potong)Deskripsi:- The indispensable diagonal cutter for all-round use- High-quality material and precise workmanship for long service life- Precision cutting edges for soft and hard wire- Clean cutting of thin copper wires, also at the cutting edge tips- Cutting edges additionally induction-hardened, cutting edge hardness approx. 62 HRC- Narrow head style for use in confined areas- With bevel- Vanadium electric steel, forged, multi stage oil-hardenedatribut:
- Head: chrome-plated
- Pliers: chrome-plated
- REACH Compliant: no
- RohS Compliant: no
- KNIPEX General Purpose Tongue & Groove Plier & SetDeskripsi:V-shaped cutouts in the jaws of these tongue-and-groove pliers add points of contact to grip round and hex surfaces. They provide a stronger grip and greater control than flat jaws.atribut:
- Insulated: No
- Non-Sparking: No
- Plier Material: Steel
- KNIPEX Combination Pliers (Tang Jepit Kombinasi)Deskripsi:-European standard EN60900 compliant product, 1000V insulation specification.-With a cutting edge for soft and hard wires.-The hardness of the cutter part that was subjected to elaborate quenching treatment is about HRC60.
- Toptul Diagonal Cutting Pliers (Tang Potong)Deskripsi:- Chrome Vanadium Steel Material. - Short jaws and beleved cutting edges permit close cutting of wore. - Hot-riveted joints ensure smooth action and no handle wobble. - Comfort non-silp grip handle.atribut:
- Size (inch): 6
- Max. Capacity Iron Wire (mm): 2.8
- Max. Capacity Steel Wire (mm): 2
- KNIPEX Diagonal Cutting Pliers Insulated (Tang Potong)Deskripsi:These pliers have insulated handle grips that protect against electrical shock and standard-cut blades that leave a pointed, pinched edge on materials. They make rougher cuts but typically stay sharper to make more cuts than flush- and semiflush-cut pliers.atribut:
- Additional Tool Functions: Wire Cutter
- Cut Profile: Standard
- Cutter Type: Diagonal Cutting Pliers
- ESD Safe: No
- Finish: Polished
- Grip Style: Deluxe Cushion
- Handle Color: Multicolored
- Handle Style: Standard
- Head Offset Angle: 0°
- Insulated: Yes
- Maximum Jaw Opening (inch): 1/8
- Maximum Wire Cutting Diameter (inch): 0.1
- Non-Sparking: No
- Plier Material: Steel
- Plier Type: Diagonal Cutting Pliers
- Tether Ready: No
- Voltage Rating (V): 1000
- KNIPEX Carpenters PincersDeskripsi:-High wear resistance and well-balanced specific gravity have been realized.-For heavy work.-Quenching hardness of cutting edge is HRC60.atribut:
- Material: Oil Quenched Tempered Vanadium Electric Steel
- KNIPEX Lineman's Pliers General Purpose (Tang Jepit)Deskripsi:Multipurpose lineman's pliers have a gripping zone, cutting zone, and additional features such as a wire crimper or fish tape puller.atribut:
- ESD Safe: No
- Handle Style: Ergonomic
- Includes Voltage Detection Module: No
- Insulated: No
- Jaw Opening Type: Manual
- Non-Sparking: No
- Plier Material: Steel
- Plier Type: Lineman's Pliers
- KNIPEX Cable Cutter (Ratchet Type)Deskripsi:-You can easily cut with one hand operation due to the 2-stage gear drive and the ratchet mechanism.-You can work with a little force due to very high leverage.atribut:
- Input Drive: 9.5mm
- Socket Contents: B3L-08MGA, 10MGA, 12MGA, 13MGA, 14MGA
- Set Contents (piece): 5
- KNIPEX Diagonal Cutting Pliers Insulated (Tang Potong)Deskripsi:-European standard EN60900 compliant product, 1000V insulation specification.
- KNIPEX Insulated Plier for Electrical InstallationDeskripsi:-European standard EN60900 compliant product, 1000V insulation specification.atribut:
- Cutting Performance (Cable): 15mm
- Total Length: 200mm
- KNIPEX Combination Pliers (Tang Jepit Kombinasi)Deskripsi:-Having gripping zones for flat and round material, it can be used for various purposes.-With a cutting blade for soft and hard wires.-The hardness of the cutting part to which an elaborate quenching treatment has been processed is about HRC60.
- KNIPEX Alligator Water Pump PliersDeskripsi:- Good access to the workpiece due to slim size of head and joint area- More output and comfort compared to conventional water pump pliers of the same length: 9-notch adjustment positioning for 30 % more gripping capacity- Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required- Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping- Box-joint design for high stability due to double guide- Robust construction, insensitive to dirt; particularly suitable for outdoor work- Pinch guard prevents operators' fingers being pinched- Chrome vanadium electric steel, forged, multi stage oil-hardenedatribut:
- Adjustment Positions: 9
- KNIPEX TwinGrip Slip Joint PliersDeskripsi:-Unique combination: Front grip and side grip function, box joint, push button adjustment-Very slim pliers let you work even in confined installation spaces with a narrow turning zone for fast results-High-grip front jaw with robust teeth and high gear ratio at the tip of the mouth-Large front and side gripping capacity for diameters and widths across flats 4 - 22 mm-Reliable front gripping of flat workpieces due to the three-point system-Gripping, tightening and loosening screws with worn heads and threads-Five-way adjustable slip joint with push button adjustment for precise adjustment of gripping capacity-Pinch stop reduces the risk of crushed fingers-Durable and resilient due to the robust box jointatribut:
- Pliers: Chrome-plated
- Head: Polished
- REACH Compliant: Does Not Contain SVHC
- RohS Compliant: Not Applicable
- Adjustment Positions: 5
- Capacities for Nuts (inch): 5/32 – 7/8
- Capacities for Nuts (mm): 4 – 22
- Capacities for Pipes (diameter) (inch): Ø 5/32 – 7/8
- Capacities for Pipes (diameter) (mm): Ø 4 – 22
- KNIPEX Diagonal Cutting Pliers (Tang Potong)Deskripsi:- The indispensable diagonal cutter for all-round use- High-quality material and precise workmanship for long service life- Precision cutting edges for soft and hard wire- Clean cutting of thin copper wires, also at the cutting edge tips- Cutting edges additionally induction-hardened, cutting edge hardness approx. 62 HRC- Narrow head style for use in confined areas- Vanadium electric steel, forged, multi stage oil-hardened- Available size 140mm, 160mmatribut:
- Cutting Capacities Hard Wire (diameter) (mm): 2.5 Ø
- Cutting Capacities Medium Hard Wire (diameter) (mm): 3.0 Ø
- Cutting Capacities Soft Wire (diameter) (mm): 4.0 Ø
- Length (mm): 180
- Handles: with multi-component grips
- Head: polished
- Pliers: black atramentized
- KNIPEX Combination Pliers (Tang Jepit Kombinasi)Deskripsi:- With gripping zones for flat and round material, suitable for versatile use- With cutting edges for soft and hard wire- Long cutting edges for thicker cables- Cutting edges additionally induction-hardened, cutting edge hardness approx. 60 HRC- Special tool steel, forged, multi stage oil-hardenedatribut:
- Cutting Capacity Copper Cable Multiple Stranded (mm²): 16
- REACH Compliant: no
- RohS Compliant: no
Daftar Harga knipex tang Terbaru March 2026
| KNIPEX Flat Nose Pliers Insulated of Plastic (Tang Jepit) | Rp489.900 |
| KNIPEX Diagonal Cutting Pliers Insulation Stripper (Tang Potong) | Rp849.900 |
| KNIPEX Combination Pliers High Leverage (Tang Jepit Kombinasi) | Rp449.900 |
| KNIPEX Powerful Pliers | Rp1.099.900 |
| KNIPEX Diagonal Cutting Pliers (Tang Potong) | Rp589.900 |
| KNIPEX General Purpose Tongue & Groove Plier & Set | Rp899.900 |
| KNIPEX Combination Pliers (Tang Jepit Kombinasi) | Rp599.900 |
| Toptul Diagonal Cutting Pliers (Tang Potong) | Rp209.900 |
| KNIPEX Diagonal Cutting Pliers Insulated (Tang Potong) | Rp1.199.900 |
| KNIPEX Carpenters Pincers | Rp489.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/P102618864-1.jpg)
/cdP105865445-1.jpg)
/P102617467-1.jpg)

/gbP105866587-1.jpg)

/P102606647-1.jpg)
/9iP104697342-1.jpg)
/cnP109800455-5.jpg)


/a4P109773364-4.jpg)
/P102738724-1.jpg)
/P102634871-3.jpg)

/P102606656-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kantong%2C%20Tas/Tempat%20Perkakas/KNIPEX%20TwinGrip%20Slip%20Joint%20Pliers/qtP109163965-1.jpg)
/ftP105866569-1.jpg)
/haP105864622-1.jpg)